2 x 2 x 1-1/4 in. Gasket x FNPT Reducing DR 21 PVC Tee
Cycle Tough® 2 x 2 x 1-1/4 in. Gasket x FNPT Reducing DR 21 PVC Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 720-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Injection Molded
- Cycle Tough Wyes Provide Bottle Tight Joints And Material Reinforcement To Withstand Tough Irrigation Stresses, For Service Connections Off Mainlines
- Iron Pipe Size Outside Diameter
- Pressure Gasket System Providing A Leak-proof Seal
- High-molecular Weight Resin
- High Tolerance To Water Hammer, Flexibility Allows More Shock Absorption Caused From Sudden Valve Closure
- Pvc Compound Used In Cycle Tough Ips Fittings Will Neither Rust Nor Corrode In Aggressive Soils.
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2241, ASTM D-3139
- Application:
- Irrigation, Potable Water, Industrial, Storm, Water Transmission, Sewer, Golf Courses
- CSA Certified:
- CSA B137.0, CSA B137.3
- Clean Bagged:
- No
- Collection:
- Cycle Tough®
- Color Finish Name:
- White
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- FPT
- End Connections:
- Gasket x FPT
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 1-1/4 in
- Fitting Sizes:
- 2 in x 2 in x 1-1/4 in
- Fitting Type:
- Tee
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- SDR 21
- UPC:
- 622454551909