4 Repair Coupling DR21 200 PSI
Cycle Tough® 4 Repair Coupling DR21 200 PSI
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 150-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pressure Gasket System Providing A Leak-proof Seal, Tolerance, And Dimension Control
- Iron Pipe Size Outside Diameter (ipsod)
- High Pressure Capacity
- CSA B137.2 Certified
- Bottle-tight Joints Exceeding The Requirements Of CSA B137.2 And Astm D2241 Where The Pipe System Shall Withstand 640 Psi For 60-70 Seconds
- High Tolerance To Water Hammer, Flexibility Allows More Shock Absorption Caused From Sudden Valve Closure
Specifications
- Application:
- Irrigation, Potable Water, Industrial, Storm Disposal, Water Transmission, Sewage, Golf Courses
- Collection:
- Cycle Tough®
- Color Finish Name:
- White
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Repair Coupling
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Global
- UPC:
- 622454552203