6 IPS PVC GXG 45 Elbow
Cycle Tough® 6 IPS PVC GXG 45 Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Injection molded
- Specially engineered to withstand the cyclic surges typical of many irrigation applications
- Designed for IPS outer diameter pipe and are engineered to meet long-term pressures of 200 psi
- Compatible with standard thrust restraints
- HDB Of 4000 psi
- Bottle-tight joints exceeding the requirements of CSA B137.2 and ASTM D2241 where the pipe system shall withstand 640 psi for 60-70 seconds
- High tolerance to water hammer, flexibility allows more shock absorption caused from sudden valve closure
Specifications
- ASTM:
- ASTM D-1599, ASTM D-1784, ASTM D-2241, ASTM D-3139, ASTM F-477
- CSA Certified:
- CSA B137.2, CSA B137.3
- Clean Bagged:
- No
- Collection:
- Cycle Tough®
- Color Finish Name:
- White
- Elbow Degree:
- 45°
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Schedule Class:
- SDR 21
- UPC:
- 622454866560