This product requires certification to purchase.

8 in. Gasket SDR 21 PVC Stop Coupling

Multi-Fittings Corporation

Cycle Tough® 8 in. Gasket SDR 21 PVC Stop Coupling

  • Fast #
  • Part #MUL055041
  • Item #3374907
  • Manufacturer Part #055041
4 out of 5 Customer Rating
Brand image
Multi-Fittings Corporation

Cycle Tough® 8 in. Gasket SDR 21 PVC Stop Coupling

  • Fast #
  • Part #MUL055041
  • Item #3374907
  • Manufacturer Part #055041
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Pressure gasket system providing a leak-proof seal, tolerance, and dimension control
  • Iron Pipe Size Outside Diameter (IPSOD)
  • High Pressure Capacity
  • CSA B137.2 Certified
  • Bottle-tight joints exceeding the requirements of CSA B137.2 and ASTM D2241 where the pipe system shall withstand 640 psi for 60-70 seconds
  • High tolerance to water hammer, flexibility allows more shock absorption caused from sudden valve closure
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-3139
Application:
Golf Courses, Industrial, Irrigation, Potable Water, Storm
CSA Certified:
CSA B137.0, CSA B137.2, CSA B137.3
Clean Bagged:
No
Collection:
Cycle Tough®
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Coupling
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Schedule Class:
SDR 21
UL Listed:
No
UPC:
622454550414