This product requires certification to purchase.

8 in. Gasket SDR 18 Plastic End Cap

Multi-Fittings Corporation

Dinamic 8 in. Gasket SDR 18 Plastic End Cap

  • Fast #
  • Part #MUL532783
  • Item #7190732
  • Manufacturer Part #532783
5 out of 5 Customer Rating
Brand image
Multi-Fittings Corporation

Dinamic 8 in. Gasket SDR 18 Plastic End Cap

  • Fast #
  • Part #MUL532783
  • Item #7190732
  • Manufacturer Part #532783
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • White In Color
  • Molded In 4 In - 8 In Configurations
  • Long-term Reliability
  • Easy To Install
  • High Impact Strength
  • Corrosion Resistant
  • Requires Certification

Specifications

Application:
Sewer, Non-pressure, Selsmic, Under Roadbeds
Clean Bagged:
No
Collection:
Dinamic
Color Finish Name:
White
End Connection 1:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
8 in
Fitting Sizes:
8 in
Fitting Type:
End Cap
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Domestic
Schedule Class:
SDR 18
UL Listed:
No
UPC:
622454757578