12 x 12 x 6 in. Gasket SDR 18 Plastic Wye
Litze® 12 x 12 x 6 in. Gasket SDR 18 Plastic Wye
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Fabricated
- White In Color Molded
- Long-term Reliability
- Easy To Install
- High Impact Strength
- Corrosion Resistant
- Ciod Sewer Fitting
Specifications
- Clean Bagged:
- No
- Collection:
- Litze®
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 12 in x 12 in x 6 in
- Fitting Type:
- Wye
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 4000 psi
- Schedule Class:
- SDR 18
- UPC:
- 622454758490