This product requires certification to purchase.

12 x 12 x 4 in. Gasket Sewer SDR 35 PVC Double Wye

Multi-Fittings Corporation

Trench Tough Plus™ 12 x 12 x 4 in. Gasket Sewer SDR 35 PVC Double Wye

  • Fast #
  • Part #MUL043319
  • Item #1688
  • Manufacturer Part #043319
5 out of 5 Customer Rating
Brand image
Multi-Fittings Corporation

Trench Tough Plus™ 12 x 12 x 4 in. Gasket Sewer SDR 35 PVC Double Wye

  • Fast #
  • Part #MUL043319
  • Item #1688
  • Manufacturer Part #043319
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Injection Molded
  • Joint Withstands 15 Psi Hydrostatic Pressure And A -10.8 Psi Vacuum Pressure
  • Leak-proof At 5° Joint Deflection And 5% Ring Deflection
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Corrosion Resistant
  • Requires Certification

Specifications

ASTM:
ASTM D-3034, ASTM F-679, ASTM F-1336
CSA Certified:
CSA B181.2, CSA B182.2
Clean Bagged:
No
Collection:
Trench Tough Plus™
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
Gasket
End Connections:
Gasket
FM Approved:
Yes
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Size 3:
4 in
Fitting Sizes:
12 in x 12 in x 4 in
Fitting Type:
Double Wye
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Global
Schedule Class:
SDR 35
UPC:
622454433199