12 in. PVC Adapter
Ultra Rib™ 12 in. PVC Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 15-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Collection:
- Ultra Rib™
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Adapter
- Material:
- Plastic
- Material Type:
- PVC
- UPC:
- 622454875777