This product requires certification to purchase.

18 in. PVC Repair Coupling

Multi-Fittings Corporation

Ultra Rib™ 18 in. PVC Repair Coupling

  • Fast #
  • Part #MUL087479
  • Item #3375460
  • Manufacturer Part #087479
4.5 out of 5 Customer Rating
Brand image
Multi-Fittings Corporation

Ultra Rib™ 18 in. PVC Repair Coupling

  • Fast #
  • Part #MUL087479
  • Item #3375460
  • Manufacturer Part #087479
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Ultra Rib™
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
Fitting Size 1:
18 in
Fitting Size 2:
18 in
Fitting Sizes:
18 in
Fitting Type:
Repair Coupling
Material:
Plastic
Material Type:
PVC
UPC:
622454874794
Weight:
31 lb