24 x 15 in. Bell End PVC Increaser
Ultra Rib™ 24 x 15 in. Bell End PVC Increaser
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM F-794
- Collection:
- Ultra Rib™
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- Fitting Size 1:
- 24 in
- Fitting Size 2:
- 15 in
- Fitting Sizes:
- 24 in x 15 in
- Fitting Type:
- Increaser
- Material:
- Plastic
- Material Type:
- PVC