This product requires certification to purchase.

3 Ton - Multi-Position - Air Handler

Multiaqua

3 Ton - Multi-Position - Air Handler

  • Fast #
  • Part #M36CWA210
  • Item #9116281
  • Manufacturer Part #36CWA2-10
4.5 out of 5 Customer Rating
Multiaqua

3 Ton - Multi-Position - Air Handler

  • Fast #
  • Part #M36CWA210
  • Item #9116281
  • Manufacturer Part #36CWA2-10
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
2.8
BTU:
36000
Coil Type:
Fan
Configuration:
Multi-Position
Depth:
21 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
39-3/4 in
Horsepower:
1/3 hp
MBH:
36
Max CFM:
1200 cfm
Phase:
Single Phase
Power Source:
Electric
Tonnage:
3 Ton
UL Listed:
No
Volts:
208/230V
Watts:
10 kW
Weight:
145 lb
Width:
17-1/2 in