5kW KW Heat Strip

You last purchased this on
 
Multiaqua

CWA Series 5kW KW Heat Strip

This product requires certification to purchase.
You last purchased this on
 
Multiaqua

CWA Series 5kW KW Heat Strip

  • Fast #
  • Part #MB41HK05
  • Item #7529871
  • Manufacturer Part #B41HK-05
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Brand Model Compatibility:
1.5, 2 and 3 Tons 2 Pipe Units with Circuit Breakers
Collection:
CWA Series
Configuration:
Multi
ETL Listed:
Yes
Energy Star Compliant:
No
Sound Blanket:
No
Tonnage:
1.5 - 3 Ton
UL Listed:
No
Watts:
5 kW