3 Ton - Multi-Position - Fan - Coil
CWA2 C Series™ 3 Ton - Multi-Position - Fan - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- CFM:
- 1200 ft3/min
- Coil Type:
- Fan
- Collection:
- CWA2 C Series™
- Configuration:
- Multi-Position
- Depth:
- 21 in
- Height:
- 39-3/4 in
- MBH:
- 36
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Weight:
- 145 lb
- Width:
- 17-1/2 in