1.5 Ton Fan Coil - 208/230V
MHCCW Series 1.5 Ton Fan Coil - 208/230V
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- BTU:
- 18000
- CFM:
- 600
- Coil Type:
- Aluminum Fin
- Collection:
- MHCCW Series
- Configuration:
- Horizontal
- Depth:
- 21-13/20
- Height:
- 10-1/4
- MBH:
- 18
- Material:
- Steel, Plastic
- Tonnage:
- 1.5 Ton
- UL Listed:
- Yes
- Weight:
- 68.5
- Width:
- 37-18/25