2 Ton - Horizontal - Metal - Aluminum Fin - Coil - Galvanized and Polyester Coated
MHCCW Series 2 Ton - Horizontal - Metal - Aluminum Fin - Coil - Galvanized and Polyester Coated
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 24000
- CFM:
- 850
- Coating:
- Polyester, Galvanized
- Coil Type:
- Aluminum Fin
- Collection:
- MHCCW Series
- Configuration:
- Horizontal
- Depth:
- 21-13/20
- Height:
- 10-1/4
- MBH:
- 24
- Material:
- Steel, Plastic, Metal
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Weight:
- 72.6
- Width:
- 37-18/25