4 in. Discharge Gas Powered Trash Pump
4 in. Discharge Gas Powered Trash Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Trusted 10.7HP Honda GX340 gasoline engine
- Pumps water with solid content aslarge as 2-inch (51 mm)in diameter.
- Maximum Head – 92 ft (28 meters).
- Can pump up to 555 gallons (2,100 liters) per minute.
- Dual 4-inch discharge ports to adaptto different applications.
Specifications
- Capacity:
- 1.6 gal
- Coating:
- Painted
- Diameter - Inside 1:
- 4 in
- Discharge:
- 4 in
- Discharge Pressure:
- 40
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 555 gpm
- Height:
- 25 in
- Horsepower:
- 10.7 hp
- Impeller:
- Cast Iron
- Length:
- 29 in
- Material:
- Die Cast Aluminum, Steel
- Maximum Feet of Head:
- 90
- Power Source:
- Engine Driven
- Pump Application:
- Dewatering
- Pump Body Material:
- Die Cast Aluminum
- RPM:
- 3600
- Weight:
- 286 lb
- Width:
- 25 in