10 hp 230/460V 423 gpm Submersible Pump
ST41 Series 10 hp 230/460V 423 gpm Submersible Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- AMP:
- 14.3, 28.6, 45, 87
- Automatic Shut-Off:
- No
- Collection:
- ST41 Series
- Connection Type:
- MPT
- Cord Length:
- 33 ft
- Diameter:
- 12-1/2
- Discharge:
- 4 in
- Flow Rate:
- 423 gpm
- Height:
- 32
- Horsepower:
- 10 hp
- Impeller:
- High Chromium Steel
- Maximum Feet of Head:
- 138
- NSF Certified:
- No
- Power Source:
- Electric
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 3
- UL Listed:
- No
- Volts:
- 230/460V
- Watts:
- 7.5
- Weight:
- 205