1-1/2 HP 115/208/230V Cast Iron Circulator Pump
1-1/2 HP 115/208/230V Cast Iron Circulator Pump
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- AMP:
- 11.5, 12.5, 23
- Connection Size:
- 2
- Connection Type:
- NPT
- Energy Star Compliant:
- No
- Flow Rate:
- 50 gpm
- Height:
- 10-7/8
- Horsepower:
- 1-1/2 hp
- IAPMO Listed:
- No
- Length:
- 19-3/4
- Maximum Feet of Head:
- 100
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 49 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- No
- Volts:
- 115/208/230V
- Width:
- 9-1/2