1 HP 115/208/230V Cast Iron Circulator Pump
1 HP 115/208/230V Cast Iron Circulator Pump
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 16.6, 8.3, 8.5
- Discharge Pressure:
- 48
- Energy Star Compliant:
- No
- Flow Rate:
- 40 gpm
- Height:
- 10-7/8 in
- Horsepower:
- 1 hp
- IAPMO Listed:
- No
- Length:
- 19-3/4 in
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 47 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- No
- Volts:
- 115/208/230V
- Weight:
- 72 lb
- Width:
- 9-1/2 in