1 in. FNPT Universal Crow Foot Coupling
1 in. FNPT Universal Crow Foot Coupling
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Product Type:
- Coupling
- Smart Home Enabled:
- No
- UL Listed:
- No