This product requires certification to purchase.

2-1/2 HP 208/230V Cast Iron Circulator Pump

Munro

2-1/2 HP 208/230V Cast Iron Circulator Pump

  • Fast #
  • Part #MLP1502B
  • Item #7881995
  • Manufacturer Part #LP1502B
5 out of 5 Customer Rating
Brand image
Munro

2-1/2 HP 208/230V Cast Iron Circulator Pump

  • Fast #
  • Part #MLP1502B
  • Item #7881995
  • Manufacturer Part #LP1502B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single brass impeller – longest life in its class. A single solid brass impeller offers greatest durability vs. multiple impeller units. Lower cost to operate and maintain over the life of the pump
  • Built-in priming & drain ports – added start-up and maintenance convenience, with steel plugs, no extra parts to buy
  • Cast iron construction – Designed for long term performance, season after season. no plastic case to warp or crack
  • Sensor port – allows temperature monitoring to avoid costly maintenance issues
  • Ceramic carbon with Buna rubber seal – Proven tough, this seal is an industrial standard for challenging applications, including higher temperatures and more abrasive condition
  • Cast iron diffuser – assures durability for the life of the pump
  • Stainless steel wear ring – Reduces springtime oxidation and impeller friction
  • Stainless steel bolts – No more “busting knuckles” to remove bolts during maintenance
  • Thermally protected motor – Shut down protection protects motor from damage due to over amping
  • Steel base plate – Easiest, most stable mounting. provides four handy bolt holes
  • Requires Certification

Specifications

AMP:
15.7, 16
Flow Rate:
75 gpm
Horsepower:
2-1/2 hp
Pressure - Maximum:
100 psi
Product Type:
Circulator Pump
Pump Body Material:
Cast Iron
Pump Phase:
1
Volts:
208/230V
Weight:
120 lb