2 in. 150 psi Mill Hose
2 in. 150 psi Mill Hose
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Application:
- Fire Suppression
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Material:
- Plastic, Synthetic Rubber
- Material Type:
- Polyester
- Pressure - Maximum:
- 150 psi
- Product Type:
- Mill Hose
- UL Listed:
- No
- Weight:
- 0.34