3 HP 208/230/460V Cast Iron Circulator Pump
3 HP 208/230/460V Cast Iron Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Brass impeller – longest life in its class. Offers greatest durability and reduces costly maintenance vs. traditional plastic impellers
- Built-in priming & drain ports – added start-up and maintenance convenience, with steel plugs, no extra parts to buy
- Cast iron construction – Designed for long term performance, season after season. no plastic case to warp or crack
- Sensor port – allows temperature monitoring to avoid costly maintenance issues
- Ceramic carbon with Buna rubber seal – Proven tough, this seal is an industrial standard for challenging applications, including higher temperatures and more abrasive condition
- Cast iron diffuser – assures durability for the life of the pump
- Stainless steel wear ring – Reduces springtime oxidation and impeller friction
- Stainless steel bolts – No more “busting knuckles” to remove bolts during maintenance
- Thermally protected motor – Shut down protection protects motor from damage due to over amping
- Steel base plate – Easiest, most stable mounting. provides four handy bolt holes
Specifications
- AMP:
- 4.6, 9.2
- Discharge Pressure:
- 61
- Flow Rate:
- 115 gpm
- Horsepower:
- 3 hp
- Pressure - Maximum:
- 150 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 3
- Volts:
- 208/230/460V