3 in. 150 psi Discharge Hose in Red

Part #MHO300DISM  |  Item #7749992  |  Manufacturer Part #HO300DISM

Fitting Sizes:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Fire Suppression

Color Finish: Red

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Material: Plastic

Material Type: PVC

Maximum Pressure: 150 psi

Product Type: Discharge Hose

Temperature Range: -5 to 170 Deg F

UL Listed: No

Weight: 0.52