4 in. 150 psi Discharge Hose in Red
4 in. 150 psi Discharge Hose in Red
Package Quantity Info:
Foot: 1Product Details
Product Details
Documents
Specifications
- Application:
- Fire Suppression
- Color Finish Name:
- Red
- FM Approved:
- No
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- PVC
- Pressure - Maximum:
- 150 psi
- Product Type:
- Discharge Hose
- UL Listed:
- No
- Weight:
- 0.75