4 in. NPT Zinc Plated Steel Hose Mender
4 in. NPT Zinc Plated Steel Hose Mender
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Sizes:
- 4 in
- Material:
- Steel
- Product Type:
- Hose Mender
- Smart Home Enabled:
- No
- UL Listed:
- No