5 HP 230V Cast Iron Circulator Pump
5 HP 230V Cast Iron Circulator Pump
Package Quantity Info:
Each: 1Product Details
Product Details
Specifications
- AMP:
- 24.5, 27
- Discharge Pressure:
- 70
- Energy Star Compliant:
- No
- Flow Rate:
- 47 gpm
- Height:
- 12-5/8
- Horsepower:
- 5 hp
- IAPMO Listed:
- No
- Length:
- 21-3/4
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Product Type:
- Circulator Pump
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- No
- Volts:
- 230V
- Width:
- 11