This product requires certification to purchase.

3 HP 115/208/230V Cast Iron Circulator Pump

Munro

3 HP 115/208/230V Cast Iron Circulator Pump

  • Fast #
  • Part #MLP300B
  • Item #7749492
  • Manufacturer Part #LP300B
3.9 out of 5 Customer Rating
Brand image
Munro

3 HP 115/208/230V Cast Iron Circulator Pump

  • Fast #
  • Part #MLP300B
  • Item #7749492
  • Manufacturer Part #LP300B
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
17, 18
Connection Size:
2
Connection Type:
NPT
Discharge Pressure:
63
Energy Star Compliant:
No
Flow Rate:
102 gpm
Height:
10-7/8
Horsepower:
3 hp
IAPMO Listed:
No
Length:
20
Maximum Feet of Head:
100
Maximum Temperature:
180
NSF Certified:
No
Pressure - Maximum:
61 psi
Product Type:
Circulator Pump
Pump Body Material:
Cast Iron
Pump Phase:
1
RPM:
3450
UL Listed:
No
Volts:
115/208/230V
Weight:
94
Width:
9-1/2