This product requires certification to purchase.

3/4 HP 115/208/230V Cast Iron Circulator Pump

Munro

3/4 HP 115/208/230V Cast Iron Circulator Pump

  • Fast #
  • Part #MLP075B
  • Item #7749954
  • Manufacturer Part #LP075B
3.2 out of 5 Customer Rating
Brand image
Munro

3/4 HP 115/208/230V Cast Iron Circulator Pump

  • Fast #
  • Part #MLP075B
  • Item #7749954
  • Manufacturer Part #LP075B
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
11.6, 5.8
Connection Size:
2
Connection Type:
NPT
Energy Star Compliant:
No
Flow Rate:
63 gpm
Height:
10-7/8 in
Horsepower:
3/4 hp
IAPMO Listed:
No
Length:
19-3/4 in
Maximum Feet of Head:
100
Maximum Temperature:
180
NSF Certified:
No
Pressure - Maximum:
45 psi
Product Type:
Circulator Pump
Pump Body Material:
Cast Iron
Pump Phase:
1
RPM:
3450
UL Listed:
No
Volts:
115/208/230V
Width:
9-1/2 in