1-1/16 - 2 in. Stainless Steel Hose Clamp
1-1/16 - 2 in. Stainless Steel Hose Clamp
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Fits Pipe Size:
- 1-1/16 in - 2 in
- Material:
- Stainless Steel
- Product Type:
- Hose Clamp
- Size:
- #24