6-1/4 in. 100 W 3-Light Medium Bath Bracket in Brushed Stainless Steel
Claridge 6-1/4 in. 100 W 3-Light Medium Bath Bracket in Brushed Stainless Steel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featured in the decorative Claridge collection
- 3 A19 Medium 100 watt light bulbs
- UL listed for damp locations
- A great choice for your do-it-yourself project
- Decorative brushed steel finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Specifications
- ADA Compliant:
- No
- Collection:
- Claridge
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Depth:
- 6-1/4 in
- ETL Listed:
- No
- Glass Type:
- White Opal Acid Etch
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W