60W 6-Light Candelabra E-12 Incandescent Chandelier in Chalk Washed with Beachwood
Hartsville 60W 6-Light Candelabra E-12 Incandescent Chandelier in Chalk Washed with Beachwood
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featured in the decorative Hartsville collection
- 6 B Torpedo Candelabra 60 watt light bulbs
- ETL listed for dry locations
- Supplied with 15 feet of wire
- Supplied with 5 feet of chalk washed / beachwood chain
- A great choice for your do-it-yourself project
- Decorative chalk washed / beachwood finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Specifications
- Collection:
- Hartsville
- Color Finish Category:
- Browns
- Color Finish Name:
- Chalk Washed, Beechwood
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 18-1/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 42-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Resin, Steel
- Number of Lights:
- 6
- UL Listed:
- No
- UPC:
- 014817541847
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 14-3/4 in