14 in. 75W 1-Light Medium E-26 Incandescent Pendant Light in Oil Rubbed Bronze
Hobson 14 in. 75W 1-Light Medium E-26 Incandescent Pendant Light in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Featured in the decorative Hobson collection
- 1 A19 Medium 75 watt light bulb
- Clear seeded glass
- ETL listed for dry locations
- Supplied with 15 feet of wire
- A great choice for your do-it-yourself project
- Decorative oil rubbed bronze finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Hobson
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 14 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear Seeded
- Height:
- 20-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 014817537468
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 14 in