60W 2-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Dark Weathered Zinc
Pediment 60W 2-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Dark Weathered Zinc
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Featured in the decorative Pediment collection
- 2 B Torpedo Candelabra 60 watt light bulbs
- ETL listed for wet locations
- A great choice for your do-it-yourself project
- Decorative dark weathered zinc finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Pediment
- Color Finish Category:
- Greys
- Color Finish Name:
- Dark Weathered Zinc
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 18-1/8 in
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16 1/2
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- No
- UPC:
- 014817540314
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 7 in