Mustang Survival Inflatable Work Vest
Mustang Survival Inflatable Work Vest
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Universal Adult (16 years+ / 80lbs+) with chest size 30" - 52"
- Durable PU-coated nylon shell provides excellent puncture and abrasion resistance
- Maintenance-free for 5 years or until inflated
- Neoprene Comfort Collar™
- Provides 35 lbs. of buoyancy when inflated
- USCG - UL1180 - Inflatable PFDs 160.076 - Type V (commercial use); Type II (recreational use)
Specifications
- Color Finish Name:
- Safety Orange
- Material Type:
- Polyurethane, Nylon
- UPC:
- 062533985070