9 ft. Tripple Coated Dropcloth in White
9 ft. Tripple Coated Dropcloth in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Paint
- Color Finish Name:
- White
- Length:
- 12
- Product Type:
- Drop Cloth
- Size:
- 9 ft x 12 ft
- UPC:
- 662853339128
- Width:
- 9