26 in. Traffic Cone in Orange
26 in. Traffic Cone in Orange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Height:
- 28 in
- Material:
- Plastic, Rubber
- Material Type:
- PVC
- Weight:
- 7 lb
- Width:
- 12 in