1/3 HP Cast Iron High Temperature Effluent Pump
1/3 HP Cast Iron High Temperature Effluent Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- The Myers S40HT series effluent pump is a small, rugged, submersible, cast iron pump with a non-clog vortex impeller and solids handling capability to 3/4"
- All cast iron housing, volute case and impeller resists the most extreme corrosive environments
- Rugged-built, oil-filled motor for continuous bearing lubrication and maximum heat dissipation
- Heat sensor overload protection with automatic reset when motor cools to a safer operating temperature
- Lower ball bearings eliminates sleeve bearing wear and reduces motor wear
- Non-clog vortex style, ejector vanes for seal protection
- Allows for easy disassembly after extended service
- Prevents oil loss from - and moisture protection for - motor
- Permanently lubricated long life
- Heavy-duty lift out ring. 3 year warranty
Specifications
- AMP:
- 13
- Automatic Shut-Off:
- Yes
- Built-In Grinder:
- Yes
- CSA Certified:
- Yes
- Connection Type:
- FNPT
- Cord Length:
- 20 ft
- Depth:
- 10-563/1000 in
- Discharge:
- 1-1/2 in
- Height:
- 17-313/1000 in
- Horsepower:
- 1/3 hp
- Impeller:
- Recessed Vortex
- Length:
- 10-563/1000 in
- Material:
- Cast Iron
- Maximum Feet of Head:
- 21
- Maximum Temperature:
- 194
- Product Type:
- Pump
- Pump Application:
- Effluent
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- Turn On/Turn Off Levels:
- 13.5"/4.5"
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 34.15 lb
- Width:
- 9-47/250 in