1/3 hp Effluent Pump
ME3 Series 1/3 hp Effluent Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Oil-filled motor for maximum heat dissipation and continuous bearing lubrication
- Overload protected, shaded pole motor eliminates starting switches and relays which are prone to fail
- Heavy cast iron motor housing and volute case dissipate heat, allow motor to run cooler for extended life
- Field-tested, wide-angle, mercury-free mechanical float switch for maximum drawdown
- Automatic pump can be operated manually by unplugging piggyback switch and plugging pump directly into outlet
- Passes 3/4" solids
- 3-year warranty
Specifications
- AMP:
- 12
- Built-In Grinder:
- No
- CSA Certified:
- Yes
- Collection:
- ME3 Series
- Cord Length:
- 20 ft
- Depth:
- 10-3/4 in
- Discharge:
- 1-1/2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Flow Rate:
- 66 gpm
- Height:
- 15 in
- Horsepower:
- 1/3 hp
- Impeller:
- Thermoplastic
- Length:
- 10-3/4 in
- Maximum Feet of Head:
- 31
- Maximum Temperature:
- 140
- Power Source:
- AC
- Pump Application:
- Effluent
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Shaded Pole
- Pump Phase:
- 1
- RPM:
- 1550
- UL Listed:
- Yes
- UPC:
- 054128307121
- Volts:
- 115V
- Width:
- 13 in