115 V 4/10 hp Sewage Pump & Piggyback
SRM4 SERIES 115 V 4/10 hp Sewage Pump & Piggyback
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 58-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Effective and efficient performance in septic tank sewage, effluent and high-capacity sump applications
- High-endurance, oil-cooled motor for continuous bearing lubrication and critical heat dissipation
- Automatic tethered switch with piggyback plug, or manual operation
- Recessed vortex impeller for free flow of liquids, solids up to 2" diameter
- Rotary shaft seal has carbon and ceramic faces for positive seal
- Thermal overload protection with automatic reset
- 3-year warranty
Documents
Specifications
- AMP:
- 12
- Built-In Grinder:
- Yes
- CSA Certified:
- Yes
- Collection:
- SRM4 SERIES
- Connection Type:
- NPT
- Cord Length:
- 20 ft
- Depth:
- 12
- Discharge:
- 2 in
- Flow Rate:
- 95 gpm
- Height:
- 15
- Horsepower:
- 4/10 hp
- Impeller:
- Thermoplastic
- Maximum Feet of Head:
- 19
- Product Type:
- Sewage Pump
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Permanent Split Capacitor
- Pump Phase:
- 1
- RPM:
- 1650
- UL Listed:
- Yes
- UPC:
- 054128300429
- Volts:
- 115V
- Width:
- 9-1/2