1/2 hp 12 gpm 230 V 2-Wire Submersible Pump
The Rustler 1/2 hp 12 gpm 230 V 2-Wire Submersible Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- They have an exceptional history of durability and trouble-free operation
- Self-lubricating impellers resist abrasion from grit and sand –Teflon® impregnated staging proven to outlast the competition
- Features the high-thrust PENTEK XE motor for the ultimate in power, efficient performance and longer life
- Thermal overload and lightning protected
- Built-in eyelet for safety line connection
-
Lead Law Compliant
Specifications
- CSA Certified:
- Yes
- Collection:
- The Rustler
- Color Finish Name:
- Silver
- Connection Type:
- FPT
- Depth:
- 28-469/500 in
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Flow Rate:
- 12 gpm
- Height:
- 4-63/1000 in
- Horsepower:
- 1/2 hp
- Impeller:
- Thermoplastic
- Lead Law Compliant:
- Yes
- Length:
- 28-469/500 in
- Maximum Feet of Head:
- 140
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Phase:
- Single Phase
- Power Source:
- AC
- Pressure - Maximum:
- 60 psi
- Pump Application:
- General Use
- Pump Body Material:
- Stainless Steel
- Pump Motor Type:
- 2 Wire
- Pump Phase:
- 1
- Pump Stage:
- 7
- UL Listed:
- Yes
- UPC:
- 054128333540
- Volts:
- 230V
- Width:
- 4-219/1000 in