This product requires certification to purchase.

10 in. Gasket Plastic Weight End Cap

N-12® 10 in. Gasket Plastic Weight End Cap

  • Fast #
  • Part #N1032AG
  • Item #1266279
  • Manufacturer Part #1032AG
4 out of 5 Customer Rating
Brand image

N-12® 10 in. Gasket Plastic Weight End Cap

  • Fast #
  • Part #N1032AG
  • Item #1266279
  • Manufacturer Part #1032AG
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Nyloplast® N-12® end cap
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Gasket
End Connections
Gasket
Fitting Size 1
10 in
Fitting Sizes
10 in
Characteristics & Features
Clean Bagged
No
Collection
N-12®
Fitting Type
End Cap
Material
Plastic
Warranty & Product Information
Application
Drainage
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
096942316484