10 x 7-1/2 in. End Flexible Insulated Male/Female Collar
10 x 7-1/2 in. End Flexible Insulated Male/Female Collar
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
All Sizes
Product Details
Product Details
- Manufacturer may vary based on your location
- Fabricated from prime aluminum alloy
- 7.5ft standard length with Male & Female Collars
- Sealed Male & Female Locking Collars
Documents
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 10
- Insulated:
- Yes
- Length:
- 7-1/2
- Material:
- Aluminum
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- R value:
- R6
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Width:
- 7-1/2