This product requires certification to purchase.

48mm x 55m 11.8 mil Gaffer Tape in Black

Nadco

48mm x 55m 11.8 mil Gaffer Tape in Black

  • Fast #
  • Part #ACGT80BLACK
  • Item #7479735
  • Manufacturer Part #CGT-80
3.9 out of 5 Customer Rating
Brand image
Nadco

48mm x 55m 11.8 mil Gaffer Tape in Black

  • Fast #
  • Part #ACGT80BLACK
  • Item #7479735
  • Manufacturer Part #CGT-80
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Polyethylene coated cloth material with fabric reinforcement
  • Low gloss finish similar to gaffers tape
  • Tears straight--no cutting tools needed
  • Great for tight, moisture-proof seals
  • Size: 48 MM x 55 MM
  • Thickness: 11.8"
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
55
Material:
Cloth, Natural Rubber
Maximum Temperature:
176
Package Quantity:
Case of 24
Thickness:
11.8 mil
UL Listed:
No
Width:
48