This product requires certification to purchase.

6 in. Stainless Steel Wafer Check Valve

NAF Control Valves

6 in. Stainless Steel Wafer Check Valve

  • Fast #
  • Part #N5286620006
  • Item #5058861
  • Manufacturer Part #528662-0006
4 out of 5 Customer Rating
NAF Control Valves

6 in. Stainless Steel Wafer Check Valve

  • Fast #
  • Part #N5286620006
  • Item #5058861
  • Manufacturer Part #528662-0006
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Material:
Stainless Steel
Pressure Class:
300#
Recommended Valve Application:
Industrial
Valve Body Material:
Stainless Steel
Valve Body Style:
Wafer
Valve Size:
6 in
Valve Type:
Wafer Check Valve