1000ml Polymethylpentene Chemical Resistant Wide Mouth Bottle 4 Pack
Nalgene® 1000ml Polymethylpentene Chemical Resistant Wide Mouth Bottle 4 Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Nalgene® 2107 Series
- Completely transparent, chemical-resistant PMP bottles
- Better clarity than bottles with similar chemical resistance
- Leakproof
- Autoclavable
Specifications
- CE Approved:
- No
- Capacity:
- 1000 mL
- Collection:
- Nalgene®
- Diameter - Inside 1:
- 11/16
- EPA Compliant:
- No
- Material:
- Plastic
- Material Type:
- Polymethylpentene
- NSF Certified:
- No
- Package Quantity:
- Pack of 4
- Product Type:
- Chemical Resistant Wide Mouth Bottle
- UL Listed:
- No
- Weight:
- 5