16 x 56-1/2 in. Plastic Carpet Rake with Handle in Grey and Brown
16 x 56-1/2 in. Plastic Carpet Rake with Handle in Grey and Brown
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Application:
- Carpet Cleaner, Dirt, Grime and Oil, Mud
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 5-4/5
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Length (in):
- 54
- Handle Material:
- Wood
- Height:
- 56-1/2
- Material:
- Plastic
- Size:
- 16 in x 56-1/2 in
- UPC:
- 610585865842
- Width:
- 16