1-1/4 in. Brass P-Trap in Chrome
1-1/4 in. Brass P-Trap in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designer P trap for any bathroom basin
- Trap mounts to wall and installed underneath
- Made of high-quality brass
- Polished chrome finish
- Modern and durable
- Horizontal distance between wall and drain center 3.94-13.19 inches
- Vertical distance between drain and wall outlet 2.95-8.07 inches
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 11-91/100 in
- Trap Material:
- Brass
- Trap Size:
- 1-1/4 in