This product requires certification to purchase.

28 in. Wall Mount Bathroom Sink in White

Nameek's

28 in. Wall Mount Bathroom Sink in White

  • Fast #
  • Part #NMAR01011
  • Item #7599946
  • Manufacturer Part #MAR01011
4.6 out of 5 Customer Rating
Brand image
Nameek's

28 in. Wall Mount Bathroom Sink in White

  • Fast #
  • Part #NMAR01011
  • Item #7599946
  • Manufacturer Part #MAR01011
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Length
28 in
Sink Size Range
26 in - 30.99 in
Width
21 in
Characteristics & Features
Pedestal Only
No
Vessel Only
Yes
Warranty & Product Information
Type
NMAR01011