CeraStyle 33-1/2" Ceramic Wall Mounted Bathroom Sink with 1 Faucet Hole and Overflow
Arte CeraStyle 33-1/2" Ceramic Wall Mounted Bathroom Sink with 1 Faucet Hole and Overflow
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ADA compliant
- Rectangular white ceramic sink
- Wall mounted or drop in sink
- Single faucet hole
- Includes overflow
- Standard drain size
- Made and designed by well known brand CeraStyle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Arte
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-3/4 in
- Length:
- 33-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- Yes
- Shape:
- Rectangular
- Sink Bowl Size:
- 19-1/2 in x 11-1/2 in x 4-1/2 in
- Sink Depth:
- 7 in
- Sink Installation Type:
- Drop-in, Wall Mount
- Sink Material:
- Ceramic
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 637509859954
- Vessel Only:
- No
- Width:
- 17-7/10 in